1
more
Copper Compression Lug, 4/0 AWG, 1-Hole Stud, Long Barrel, Purple
Item #:
44591
Cat #:
54970BE
UPC:
786210898292
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Purple, Die Code: 54.
Overview
Copper Compression Lug, Conductor Size: 4/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". Color-Keyed: Purple, Die Code: 54.
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898292, 54970BE, Lugs
Specifications
Color: | Purple |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Length: | Long |
Allowable Gauge Range: | 4/0 |
Stud Size: | 1/2 in |
Color: | Purple |
Mounting: | 1-Hole |
Length: | Long |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)