1-Hole Long Barrel Copper Compression Lugs
588 Found
Burndy
Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 6 AWG
Item #: 91539
CAT #: YA6C
UPC: 781810501757
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 4 AWG
Item #: 91545
CAT #: YA4C
UPC: 781810501351
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 4/0 AWG
Item #: 91522
CAT #: YA28
UPC: 781810503409
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 2/0 AWG
Item #: 275296
CAT #: YA26
UPC: 781810502600
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 3/0 AWG
Item #: 91535
CAT #: YA27
UPC: 781810503102
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole, 5/16", Long Barrel, 2 AWG
Item #: 91551
CAT #: YA2C
UPC: 781810500651
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 250 MCM
Item #: 91512
CAT #: YA29
UPC: 781810504055
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 350 MCM
Item #: 91505
CAT #: YA31
UPC: 781810504956
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 2/0 AWG
Item #: 115278
CAT #: YA26N
UPC: 781810018897
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1/0 AWG
Item #: 275259
CAT #: YA25
UPC: 781810502150
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 3/8", Long Barrel, 4/0 AWG
Item #: 275460
CAT #: YA28TC38
UPC: 781810019689
Sign In or Register to view pricing and more.
Panduit
Compression Lug, 1-Hole, Long Barrel, Copper, 6 AWG, 1/4" Stud
Item #: 48365
CAT #: LCB6-14-L
UPC: 074983901791
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1 AWG
Item #: 91554
CAT #: YA1C
UPC: 781810500309
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 1/0 AWG
Item #: 171781
CAT #: YA25TC38
UPC: 781810019672
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 500 MCM
Item #: 188467
CAT #: YA34N
UPC: 781810017937
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2 AWG
Item #: 275610
CAT #: YA2CN
UPC: 781810080207
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 6 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91539
CAT #: YA6C
UPC: 781810501757
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 4 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91545
CAT #: YA4C
UPC: 781810501351
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 4/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91522
CAT #: YA28
UPC: 781810503409
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 2/0 AWG
Compression Lug, Copper, 1 Hole without Inspection Window, 2/0 AWG, 3/8" Stud, Long Barrel, Tin Plated.
Item #: 275296
CAT #: YA26
UPC: 781810502600
Made in USA
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 3/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91535
CAT #: YA27
UPC: 781810503102
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole, 5/16", Long Barrel, 2 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91551
CAT #: YA2C
UPC: 781810500651
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 250 MCM
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91512
CAT #: YA29
UPC: 781810504055
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 350 MCM
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91505
CAT #: YA31
UPC: 781810504956
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 2/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 115278
CAT #: YA26N
UPC: 781810018897
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 275259
CAT #: YA25
UPC: 781810502150
Made in USA
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 3/8", Long Barrel, 4/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 275460
CAT #: YA28TC38
UPC: 781810019689
Sign In or Register to view pricing and more.
Panduit
Compression Lug, 1-Hole, Long Barrel, Copper, 6 AWG, 1/4" Stud
Copper Compression Lug, Conductor Size: 6 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.
Item #: 48365
CAT #: LCB6-14-L
UPC: 074983901791
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 5/16 Inch Bolt Hole, Coded Green, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91554
CAT #: YA1C
UPC: 781810500309
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole 3/8", Long Barrel, 1/0 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 171781
CAT #: YA25TC38
UPC: 781810019672
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 500 MCM
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 188467
CAT #: YA34N
UPC: 781810017937
Sign In or Register to view pricing and more.
Burndy
Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 2 AWG
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/2 Inch Bolt Hole, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 275610
CAT #: YA2CN
UPC: 781810080207
Sign In or Register to view pricing and more.