2 AWG Copper Compression Lug

Item #: 321746
Cat #: 30023
UPC: 054007124856
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, 1-Hole Stud, 2 AWG, Stud Diameter: 5/16'', Color Coded: Brown

Overview

Copper Compression Lug, 1-Hole Stud, 2 AWG, Stud Diameter: 5/16'', Color Coded: Brown
3M™ Scotchlok™ 30000 1-Hole Compression Lug is color-coded for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007124856, 30023

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)