Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 2 AWG

Item #: 586681
Cat #: YA1CLB
UPC: 781810500521
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810500521, YA1CLB

Specifications

Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)