Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 2/0 AWG
Item #:
623212
Cat #:
YA26LNT516
UPC:
781810018521
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810018521, YA26LNT516
Specifications
Material: | Copper |
Color: | Black |
Mounting: | 1-Hole |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 5/16 in |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 2/0 |
Customer Reviews
No reviews for this product
(0)