Compression Lug, 1-Hole, Narrow Tongue, Short Barrel
Item #:
472651
Cat #:
YA34LNT38
UPC:
781810018576
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud Size, Color Coded Brown
Overview
Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud Size, Color Coded Brown
BURNDY® compression connectors are designed for reliable and controllable electrical connections. The complete installation is fully inspectable. They are high conductivity copper and operate cooler than the wire on which they are installed. The connectors withstand a wide range of electrical and environmental conditions, including current surges, temperatures, corrosion and vibrations, for a wide variety of applications. These features mean a consistently high quality connection at a low installed cost.
Also known as: 781810018576, YA34LNT38
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 500 |
Color: | Brown |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)