Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 1000 MCM
Item #:
103233
Cat #:
YA44L
UPC:
781810524305
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 5/8 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810524305, YA44L
Specifications
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 1000 |
Stud Size: | 5/8 in |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 5/8 in |
Color: | White |
Allowable Gauge Range: | 1000 |
Customer Reviews
No reviews for this product
(0)