Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 6 AWG
Item #:
104052
Cat #:
YA6CL3BOX
UPC:
781810553008
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 5/16 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 5/16 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810553008, YA6CL3BOX
Specifications
Color: | Blue |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 6 |
Color: | Blue |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)