Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 4/0 AWG
Item #:
397638
Cat #:
YAV28LTC14FX
UPC:
781810022023
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/4 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/4 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810022023, YAV28LTC14FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)