Compression Lug, 1-Hole, Copper, 4/0 Flex, 3/8" Stud Size
Item #:
397634
Cat #:
YAV28LTC38FX
UPC:
781810021934
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021934, YAV28LTC38FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)