Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk
Item #:
273868
Cat #:
YAV2CL4
UPC:
781810025543
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless
Overview
Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025543, YAV2CL4
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 2 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)