Compression Lug, Aircraft Cable Size: AN-5 and AN-6 Flex, 1/2" Stud
Item #:
361738
Cat #:
YAV6CL10
UPC:
781810025635
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Aircraft Cable Size: AN-5 and AN-6 Flex, 1/2 Inch Stud, Copper
Overview
Compression Lug, Aircraft Cable Size: AN-5 and AN-6 Flex, 1/2 Inch Stud, Copper
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025635, YAV6CL10
Specifications
Material: | Copper |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)