Compression Lug, 1-Hole, Copper, 250 MCM, 3/8" Stud Size
Item #:
43323
Cat #:
CSWS-250-38
UPC:
783669640731
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669640731, CSWS-250-38
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Color: | Yellow |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 250 |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Color: | Yellow |
Allowable Gauge Range: | 250 |
Customer Reviews
No reviews for this product
(0)