Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Size
Item #:
41899
Cat #:
CSWS-350-12
UPC:
783669643015
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 350, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 350, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669643015, CSWS-350-12
Specifications
Color: | Red |
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 350 |
Stud Size: | 1/2 in |
Color: | Red |
Mounting: | 1-Hole |
Allowable Gauge Range: | 350 |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)