Compression Lug, 1-Hole, 400 MCM, 3/8" Stud, Copper

Item #: 268169
Cat #: CSWS-400-38
UPC: 783669644098
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 400 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.

Overview

Compression Lug, 1-Hole, 400 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669644098, CSWS-400-38

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Finish: Tin Plated
Allowable Gauge Range: 400
Color: Blue
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 400
Material: Copper
Standards: California Proposition 65
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)