Compression Lug, 1-Hole, Copper

Item #: 48972
Cat #: LCA1-12-E
UPC: 074983900220
Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 1/2" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel with Inspection Window

Overview

Compression Lug, Copper, 1-Hole, 1/2" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel with Inspection Window
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983900220, LCA1-12-E

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)