Compression Lug, 1-Hole, Copper, 1 AWG, 1/4" Stud Hole, Green
Item #:
49038
Cat #:
LCA1-14-E
UPC:
074983900190
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, 1/4" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel With Inspection Window
Overview
Compression Lug, Copper, 1-Hole, 1/4" Stud Hole Size, 1 AWG, Color Coded Green, Standard Barrel With Inspection Window
The LCA1-14-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900190, LCA1-14-E
Specifications
Color: | Green |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 1 |
Stud Size: | 1/4 in |
Color: | Green |
Mounting: | 1-Hole |
Allowable Gauge Range: | 1 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)