Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Brown
Item #:
49104
Cat #:
LCA2-14-Q
UPC:
074983900152
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window
Overview
Compression Lug, 1-Hole, Copper, 2 AWG, 1/4" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window
The LCA2-14-Q Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C
Also known as: 074983900152, LCA2-14-Q
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 2 |
Stud Size: | 1/4 in |
Color: | Brown |
Mounting: | 1-Hole |
Allowable Gauge Range: | 2 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)