90° Compression Lug, 1-Hole, Copper

Item #: 98434
Cat #: LCA4-10F-L
UPC: 074983559053
Sign In or Register to view pricing and more.
90° Compression Lug, 1-Hole, Copper, 2 AWG, # 10 Stud Hole, Gray

Overview

90° Compression Lug, 1-Hole, Copper, 2 AWG, # 10 Stud Hole, Gray
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983559053, LCA4-10F-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 2
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Color: Gray
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)