Compression Lug, Copper, 1-Hole

Item #: 48672
Cat #: LCA400-12-6
UPC: 074983900596
Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 400 kcmil Cable, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 400 kcmil Cable, 1/2" Stud Hole
The LCA400-12-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983900596, LCA400-12-6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 400
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)