Compression Lug, 1-Hole, Copper

Item #: 100813
Cat #: LCAX2-56-E
UPC: 074983442966
Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 5/16" Stud Size, Brown

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 5/16" Stud Size, Brown
The LCAX2-56-E Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 074983442966, LCAX2-56-E

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)