Copper Compression Lug, 1 Hole, #6 AWG F

Item #: 170460
Cat #: LCAX6-10H-L
UPC: 074983433537
Sign In or Register to view pricing and more.
One-hole, flex lug, #6 AWG wire, #10 stud hole, 45° angle tongue.

Overview

One-hole, flex lug, #6 AWG wire, #10 stud hole, 45° angle tongue.
Also known as: 074983433537, LCAX6-10H-L

Specifications

Color: Blue
Stud Size: #10
Color: Blue
Stud Size: #10

Customer Reviews

No reviews for this product
(0)