Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Size, Red
Item #:
269903
Cat #:
BLU-8S14
UPC:
785037232029
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037232029, BLU-8S14
Specifications
Color: | Red |
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | #10 |
Allowable Gauge Range: | 8 |
Color: | Red |
Mounting: | 1-Hole |
Allowable Gauge Range: | 8 |
Material: | Copper |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)