Compression Lug, 1-Hole, Copper, 8 AWG, 3/8" Stud Size, Red

Item #: 269919
Cat #: BLU-8S17
UPC: 785037232081
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, Conductor Diameter: .146", 1-Hole Stud, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037232081, BLU-8S17

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)