Compression Lug, 1-Hole, Copper, 3/0 AWG, 5/16" Stud Size, Orange
Item #:
26587
Cat #:
54163-TB
UPC:
786210541631
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Orange, Die Code: 50.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Orange, Die Code: 50.
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541631, 54163-TB
Specifications
Color: | Orange |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Length: | Standard |
Stud Size: | 5/16 in |
Allowable Gauge Range: | 3/0 |
Color: | Orange |
Mounting: | 1-Hole |
Length: | Standard |
Allowable Gauge Range: | 3/0 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)