Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.03", Hole spacing: 1.75". Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.
Overview
Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.03", Hole spacing: 1.75". Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.
The 3M™ Scotchlok™ Copper Lugs 31100 Series are a family of two hole lugs from 4 AWG–1000 kcmil designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.
Also known as: 051138692452, 31137
Specifications
Material: | Copper |
Color: | Black |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Material: | Copper |
Mounting: | 2-Hole |
Color: | Black |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)