Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 4/0 AWG

Item #: 544157
Cat #: YA282NTC38
UPC: 781810019894
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810019894, YA282NTC38

Specifications

Color: Purple
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Purple
Standards: California Proposition 65
Material: Copper
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)