This product has been discontinued.
Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 1000 MCM
Item #:
555494
Cat #:
YA442TC38
UPC:
Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: YA442TC38
Specifications
Material: | Copper |
Color: | White |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 1000 |
Volts AC: | 600 - 35kV |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 1000 |
Color: | White |
Stud Size: | 3/8 in |
Volts AC: | 600 - 35kV |
Customer Reviews
No reviews for this product
(0)