Compression Terminal, Copper

Item #: 719830
Cat #: YA8CL2TC14E2
UPC: 781810018460
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 8 AWG Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Red Color Code, 49 Die Index

Overview

Compression Terminal, 8 AWG Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Red Color Code, 49 Die Index
Also known as: 781810018460, YA8CL2TC14E2

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Allowable Gauge Range: 8
Material: Copper
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)