Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 500 MCM
Item #:
329976
Cat #:
YAZ342N
UPC:
781810208625
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810208625, YAZ342N
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Volts AC: | 600 - 35kV |
Color: | Brown |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Volts AC: | 600 - 35kV |
Customer Reviews
No reviews for this product
(0)