Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 750 MCM
Item #:
329980
Cat #:
YAZ392N
UPC:
781810208632
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810208632, YAZ392N
Specifications
Material: | Copper |
Color: | Black |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 750 |
Stud Size: | 1/2 in |
Volts AC: | 600 - 35kV |
Material: | Copper |
Mounting: | 2-Hole |
Allowable Gauge Range: | 750 |
Volts AC: | 600 - 35kV |
Color: | Black |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)