Compression Lug, Copper, 2-Hole

Item #: 646656
Cat #: CLWDS-2/0-12-1-134
UPC: 783669689938
Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA
Also known as: 783669689938, CLWDS-2/0-12-1-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)