Sign In or Register to view pricing and more.
Made in USA
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 1/2in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA
Also known as: 783669689938, CLWDS-2/0-12-1-134
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 2/0 |
Customer Reviews
No reviews for this product
(0)