Compression Terminal, 2 AWG, Copper, Two Hole
Item #:
720138
Cat #:
YA2CL2TC14E2
UPC:
781810018217
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated
Overview
Compression Terminal, 2 AWG, Copper, Two Hole, 1/4 Stud Size, 3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated
Also known as: 781810018217, YA2CL2TC14E2
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)