Compression Lug, Copper, 2-Hole, 1/4" Stud Size, 4 AWG, Gray
Item #:
398464
Cat #:
YA4C2L
UPC:
781810501450
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810501450, YA4C2L
Specifications
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 |
Stud Size: | 1/4 in |
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Color: | Gray |
Mounting: | 2-Hole |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)