Compression Lug, Copper, 2 Hole 3/8", Standard Barrel, 2/0 AWG
Item #:
397627
Cat #:
YAV26L2TC38FX
UPC:
781810021767
Sign In or Register to view pricing and more.
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Black 13. With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Un-Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Holes, 1 Inch Spacing, Black 13. With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021767, YAV26L2TC38FX
Specifications
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Color: | Black |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)