300 MCM Copper Compression Lug

Item #: 41643
Cat #: CSWD-300-12-134
UPC: 783669642810
Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 300, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 300, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669642810, CSWD-300-12-134

Specifications

Material: Copper
Color: White
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Color: White
Mounting: 2-Hole
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)