CU CMP Lug Stack 500 MCM

Item #: 659031
Cat #: SL500N
UPC: 662381035578
Sign In or Register to view pricing and more.
Documents & Guides
2Hole Long Barrel Copper StackedCompression Lug500MCM-1/2" Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing.They are designed for usewith the L-NSeries. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.

Overview

2Hole Long Barrel Copper StackedCompression Lug500MCM-1/2" Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing.They are designed for usewith the L-NSeries. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Also known as: 662381035578, SL500N

Specifications

Color: Brown
Material: Copper
Stud Size: 1/2 in
Color: Brown
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)