Compression Lug, 2-Hole, Copper, 400 MCM, 1/2" Stud, Blind End
Item #:
567003
Cat #:
54283BE0828LP
UPC:
786209878991
Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Blind End, Max 35kV, 400 MCM, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Overview
Copper Two-Hole Lug, Standard Barrel, Blind End, Max 35kV, 400 MCM, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Also known as: 786209878991, 54283BE0828LP
Specifications
Color: | Blue |
Material: | Copper |
Stud Size: | 1/2 in |
Color: | Blue |
Stud Size: | 1/2 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)