Compression Lugs

4,805 Found
Burndy

Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG

Item #: 29039
CAT #: YA6CLBOX
UPC: 781810552759
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG

Item #: 83105
CAT #: YA26LBOX
UPC: 781810553756
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG

Item #: 91518
CAT #: YA282N
UPC: 781810503652
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG

Item #: 83201
CAT #: YA2CL4BOX
UPC: 781810552001
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 6 AWG

Item #: 83122
CAT #: YA6CL4BOX
UPC: 781810553107
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG

Item #: 83139
CAT #: YA4CL4BOX
UPC: 781810552506
Sign In or Register to view pricing and more.
Burndy

4/0 AWG Aluminum Compression Lug

Item #: 81251
CAT #: YA28A1
UPC: 781810754788
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 6 AWG

Item #: 91539
CAT #: YA6C
UPC: 781810501757
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG

Item #: 83259
CAT #: YA8CL1BOX
UPC: 781810525678
Sign In or Register to view pricing and more.
Panduit

Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Brown

Item #: 49079
CAT #: LCA2-38-Q
UPC: 074983900176
Sign In or Register to view pricing and more.
Burndy

Compression Lug, 2 Hole, 500 MCM, 1/2" Stud, Copper

Item #: 81727
CAT #: YA342N
UPC: 781810506059
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG

Item #: 29012
CAT #: YA25L4BOX
UPC: 781810553503
Sign In or Register to view pricing and more.
Panduit

Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black

Item #: 48884
CAT #: LCA2/0-38-X
UPC: 074983900305
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG

Item #: 83045
CAT #: YA28L4BOX
UPC: 781810554258
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG

Item #: 83072
CAT #: YA27LBOX
UPC: 781810553800
Sign In or Register to view pricing and more.
Burndy

Compression Terminal, 3/0 AWG, Copper, Two Hole

Item #: 91529
CAT #: YA272N
UPC: 781810503249
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 29039
CAT #: YA6CLBOX
UPC: 781810552759
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83105
CAT #: YA26LBOX
UPC: 781810553756
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91518
CAT #: YA282N
UPC: 781810503652
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83201
CAT #: YA2CL4BOX
UPC: 781810552001
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 6 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 3/8 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83122
CAT #: YA6CL4BOX
UPC: 781810553107
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83139
CAT #: YA4CL4BOX
UPC: 781810552506
Sign In or Register to view pricing and more.
Burndy

4/0 AWG Aluminum Compression Lug

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded White, No Inspection Window
Item #: 81251
CAT #: YA28A1
UPC: 781810754788
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 6 AWG

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 91539
CAT #: YA6C
UPC: 781810501757
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83259
CAT #: YA8CL1BOX
UPC: 781810525678
Sign In or Register to view pricing and more.
Panduit

Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Brown

Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window
Item #: 49079
CAT #: LCA2-38-Q
UPC: 074983900176
Sign In or Register to view pricing and more.
Burndy

Compression Lug, 2 Hole, 500 MCM, 1/2" Stud, Copper

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 kcmil, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With No Inspection Window, Voltage Rating 600 -35000, Temperature Rating 90 Degree Celsius
Item #: 81727
CAT #: YA342N
UPC: 781810506059
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 29012
CAT #: YA25L4BOX
UPC: 781810553503
Sign In or Register to view pricing and more.
Panduit

Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black

Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Color Coded Black, Standard Barrel with Inspection Window
Item #: 48884
CAT #: LCA2/0-38-X
UPC: 074983900305
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 4/0 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83045
CAT #: YA28L4BOX
UPC: 781810554258
Sign In or Register to view pricing and more.
Burndy

Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 AWG

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Item #: 83072
CAT #: YA27LBOX
UPC: 781810553800
Sign In or Register to view pricing and more.
Burndy

Compression Terminal, 3/0 AWG, Copper, Two Hole

Compression Terminal, 3/0 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated
Item #: 91529
CAT #: YA272N
UPC: 781810503249
Sign In or Register to view pricing and more.
Page 1 of 99+
4,805 Items found