Connector For Use With Splice Kits

Item #: 909454
Cat #: CI-1/0
UPC: 054007118671
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Connector Ci-1/0, 1/0 Awg Stranded, 10 Per Case

Overview

3m(tm) Connector Ci-1/0, 1/0 Awg Stranded, 10 Per Case
3M™ CI Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.
Also known as: 054007118671, CI-1/0

Specifications

Customer Reviews

No reviews for this product
(0)