Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 1/0 AWG. Wire Diameter: .394", Length: 1.88", Color code: Pink. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.
Overview
Copper Compression Sleeve, Standard Barrel, Wire Size: 1/0 AWG. Wire Diameter: .394", Length: 1.88", Color code: Pink. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.
3M™ Scotchlok™ 20000 Color-Coded Splice Connector is suitable for use with copper or aluminum conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is 35 kV-rated for low- or medium-voltage applications and withstands temperatures of 221 degrees F (105 degrees C). 3M™ Scotchlok™ 20000 Splice Connector has color-coded end caps for easy identification of connectors. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered barrel ends that enable fast and simple wire insertion and allow for correct positioning with an integral solid center barrier. The antioxidant material inside the connector barrel facilitates clean conductor-to-connector contact. The contact aid in the connector barrel is compatible with poly/EPR insulations. UL Listed and RoHS 2011/65/EU Compliant.
Also known as: 054007127666, 10005
Specifications
Material: | Copper |
Color: | Pink |
Allowable Gauge Range: | 1/0 |
Material: | Copper |
Allowable Gauge Range: | 1/0 |
Color: | Pink |
Customer Reviews
No reviews for this product
(0)