2/0 AWG Copper Compression Sleeve

Item #: 268860
Cat #: BCU-2/0
UPC: 785037218320
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Sleeve, Short Barrel, Wire Size: 2/0 AWG. Wire Diameter: .419". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 2/0 AWG. Wire Diameter: .419". Suitable for Grounding, Bonding and Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037218320, BCU-2/0

Specifications

Material: Copper
Color: Black
Allowable Gauge Range: 2/0
Material: Copper
Allowable Gauge Range: 2/0
Color: Black

Customer Reviews

No reviews for this product
(0)