CU TP 2WAY CONN SPLICE STND 250 YEL

Item #: 27517
Cat #: 54513
UPC: 786210545134
Sign In or Register to view pricing and more.
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Code 62, Die Color Code Yellow

Overview

Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 250 kcmil, Tin Plated, Die Code 62, Die Color Code Yellow
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210545134, 54513

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)