Copper Standard Barrel Connector

Item #: 249354
Cat #: 10008
UPC: 054007128168
Sign In or Register to view pricing and more.
Copper Compression Sleeve, Standard Barrel, Wire Size: 4/0 AWG. Wire Diameter: .550", Length: 2.13", Color code: Purple. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 4/0 AWG. Wire Diameter: .550", Length: 2.13", Color code: Purple. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.
3M™ Scotchlok™ 10000 Splice Connector is color-coded for quick and easy identification of the required wire size. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered barrel ends that enable fast and simple wire insertion and allow for correct positioning with an integral center cable stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007128168, 10008

Specifications

Color: Purple
Material: Copper
Allowable Gauge Range: 4/0
Color: Purple
Allowable Gauge Range: 4/0
Material: Copper

Customer Reviews

No reviews for this product
(0)