Standard Barrel Copper Compression Sleeves

163 Found
Burndy

Compression Buttsplice, Copper, 6 AWG, Standard Barrel

Item #: 101613
CAT #: YS6CLBOX
UPC: 781810555750
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 4 AWG, Standard Barrel

Item #: 81536
CAT #: YS4CLBOX
UPC: 781810555507
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 8 AWG, Standard Barrel

Item #: 91803
CAT #: YS8CLBOX
UPC: 781810022092
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 2 AWG, Standard Barrel

Item #: 81546
CAT #: YS2CLBOX
UPC: 781810555255
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 4/0 AWG, Standard Barrel

Item #: 274120
CAT #: YS28LBOX
UPC: 781810556757
Sign In or Register to view pricing and more.
Panduit

6 Awg Copper Standard Barrel Splice

Item #: 25986
CAT #: SCS6-L
UPC: 07498390305
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 3/0 AWG, Standard Barrel

Item #: 101601
CAT #: YS27LBOX
UPC: 781810556504
Sign In or Register to view pricing and more.
Panduit

2 AWG Copper Standard Barrel Splice

Item #: 24965
CAT #: SCS2-Q
UPC: 07498390315
Sign In or Register to view pricing and more.
Panduit

8 Awg Copper Standard Barrel Splice

Item #: 26009
CAT #: SCS8-L
UPC: 07498390300
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 1 AWG, Standard Barrel

Item #: 274061
CAT #: YS1CLBOX
UPC: 781810555002
Sign In or Register to view pricing and more.
Panduit

Butt Splice, Crimp, 4 AWG

Item #: 25061
CAT #: SCS4-L
UPC: 07498390310
Sign In or Register to view pricing and more.
Panduit

3/0 Awg Copper Standard Barrel Splice

Item #: 25701
CAT #: SCS3/0-X
UPC: 07498390335
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 1/0 AWG, Standard Barrel

Item #: 274066
CAT #: YS25LBOX
UPC: 781810556009
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 2/0 AWG, Standard Barrel

Item #: 274072
CAT #: YS26LBOX
UPC: 781810556252
Sign In or Register to view pricing and more.
Panduit

Compression Butt Splice, Copper, 1 AWG

Item #: 25758
CAT #: SCS1-E
UPC: 074983903207
Sign In or Register to view pricing and more.
Panduit

2/0 Awg Copper Standard Barrel Splice

Item #: 25715
CAT #: SCS2/0-X
UPC: 07498390330
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 6 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue
Item #: 101613
CAT #: YS6CLBOX
UPC: 781810555750
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 4 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 4 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Gray
Item #: 81536
CAT #: YS4CLBOX
UPC: 781810555507
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 8 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Standard Barrel, 1 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Red
Item #: 91803
CAT #: YS8CLBOX
UPC: 781810022092
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 2 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 2 AWG, Standard Barrel, 2 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Brown
Item #: 81546
CAT #: YS2CLBOX
UPC: 781810555255
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 4/0 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 4/0 AWG, Standard Barrel, 2.32 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Orange
Item #: 274120
CAT #: YS28LBOX
UPC: 781810556757
Sign In or Register to view pricing and more.
Panduit

6 Awg Copper Standard Barrel Splice

Copper Butt Splice, Tin-Plated Copper, Standard Barrel, 6 AWG Cable
Item #: 25986
CAT #: SCS6-L
UPC: 07498390305
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 3/0 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Standard Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Orange
Item #: 101601
CAT #: YS27LBOX
UPC: 781810556504
Sign In or Register to view pricing and more.
Panduit

2 AWG Copper Standard Barrel Splice

Copper Butt Splice, Tin-Plated Copper, Standard Barrel, #2 AWG Wire
Item #: 24965
CAT #: SCS2-Q
UPC: 07498390315
Sign In or Register to view pricing and more.
Panduit

8 Awg Copper Standard Barrel Splice

Copper Butt splice, Tin-Plated Copper, Standard barrel, 8 AWG cable.
Item #: 26009
CAT #: SCS8-L
UPC: 07498390300
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 1 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 1 AWG, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV
Item #: 274061
CAT #: YS1CLBOX
UPC: 781810555002
Sign In or Register to view pricing and more.
Panduit

Butt Splice, Crimp, 4 AWG

Butt Splice, Crimp, Copper Conductor, 4 AWG
Item #: 25061
CAT #: SCS4-L
UPC: 07498390310
Sign In or Register to view pricing and more.
Panduit

3/0 Awg Copper Standard Barrel Splice

Copper Butt splice, Tin-Plated Copper, Standard barrel, 3/0 AWG wire.
Item #: 25701
CAT #: SCS3/0-X
UPC: 07498390335
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 1/0 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Standard Barrel, 2.08 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Pink
Item #: 274066
CAT #: YS25LBOX
UPC: 781810556009
Sign In or Register to view pricing and more.
Burndy

Compression Buttsplice, Copper, 2/0 AWG, Standard Barrel

Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Standard Barrel, 2.17 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Item #: 274072
CAT #: YS26LBOX
UPC: 781810556252
Sign In or Register to view pricing and more.
Panduit

Compression Butt Splice, Copper, 1 AWG

Compression Butt Splice, Standard Barrel, Copper, Electro-Tin Plated, For Copper Conductors, 1 AWG, Coded Green, 20 Per Box
Item #: 25758
CAT #: SCS1-E
UPC: 074983903207
Sign In or Register to view pricing and more.
Panduit

2/0 Awg Copper Standard Barrel Splice

Copper Butt splice, Tin-Plated Copper, Standard barrel, 2/0 AWG wire.
Item #: 25715
CAT #: SCS2/0-X
UPC: 07498390330
Sign In or Register to view pricing and more.
Page 1 of 11
163 Items found