Mechanical Lug, 1 Conductor, 2 AWg - 600 MCM, Aluminum
Item #:
91573
Cat #:
KA36U
UPC:
781810370254
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Overview
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance
Also known as: 781810370254, KA36U
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 - 600 |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 600 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)