Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size
Item #:
38157
Cat #:
TA-2/0
UPC:
783669177497
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 2/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Overview
Aluminum Mechanical Lug, Conductor Range 2/0-14, 1 Port, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.
Also known as: 783669177497, TA-2/0
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)