2 AWG-600 MCM Aluminum Solderless Lug

Item #: 34333
Cat #: TA-600-2NS
UPC: 783669892178
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 600-2AWG, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 600-2AWG, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Suitable for use with either copper or aluminum conductors. Provides low contact resistance and ease of installation. Ensures reliability for copper or aluminum conductors.
Also known as: 783669892178, TA-600-2NS, House panel 2 hole lug, house panel lug, 2 hole one wire lug, 2 hole lug, house panel

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1 - 3/0
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 1 - 3/0

Customer Reviews

No reviews for this product
(0)