Dual Rated Lug 2-14

Item #: 416323
Cat #: 2T
UPC: 662381001023
Sign In or Register to view pricing and more.
Documents & Guides
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .

Overview

1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001023, 2T

Specifications

Material: Aluminum
Stud Size: 1/4 in
Material: Aluminum
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)